missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ Diamond Grip™ MF-300 Latex Gloves Edge
Edge

Powder free, latex gloves are extra thick at the fingers for added protection against rips, snags and tears. Textured fingers help wearers securely grip tools and materials in a variety of applications.

Supplier:  Ansell MF300L

 View more versions of this product

Catalog No. 11-462-67D

Edge

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Perfect choice for procedures that require greater tactile sensitivity for manipulation.

  • Made of premium quality, low modulus latex
  • Offer high-tensile strength for excellent resiliency
  • Thicker than the typical latex exam glove
  • Textured surface ensures secure grip
  • Beaded cuff for easy donning
  • Ambidextrous, nonsterile, single-use
  • Length: 9.6 in. (24.4cm)
  • Thickness: 6.3mil
  • Natural color

Specifications

Specifications

ASTM D3578, FDA21 CFR 177-2600
No
1.5
Single-use
7.9 mil
No
Latex
0.16 mm
Large
0.20 mm
MF-300-L
30 MPa
24.4 cm
EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Natural
Partially Textured
0.20 mm
No
6.3 mil
Powder Free
7.9 mil
Yes
Diamond Grip™ MF-300
9.6 in.
SDS
Documents

Documents

Promotions

Promotions