missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Diamond Grip™ MF-300 Latex Gloves
Powder free, latex gloves are extra thick at the fingers for added protection against rips, snags and tears. Textured fingers help wearers securely grip tools and materials in a variety of applications.
$6.02 - $17.25
Specifications
Certifications/Compliance | ASTM D3578, FDA21 CFR 177-2600 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-462-67A
|
Ansell
MF300XS |
X-Small |
Pack of 100 Each for $6.02
Case of 10 Pack for $60.20
|
|
|||||
11-462-67B
![]() |
Ansell
MF300S |
Small |
Pack of 100 Each for $17.25
Case of 10 Pack for $172.50
|
![]() |
|||||
11-462-67C
![]() |
Ansell
MF300M |
Medium |
Pack of 100 Each for $17.25
Case of 10 Pack for $172.50
|
![]() |
|||||
11-462-67D
![]() |
Ansell
MF300L |
Large |
Pack of 100 Each for $17.25
Case of 10 Pack for $172.50
|
![]() |
|||||
11-462-67E
|
Ansell
MF300XL |
X-Large |
Pack of 100 Each for $17.25
Case of 10 Pack for $172.50
|
|
|||||
Description
Perfect choice for procedures that require greater tactile sensitivity for manipulation.
- Made of premium quality, low modulus latex
- Offer high-tensile strength for excellent resiliency
- Thicker than the typical latex exam glove
- Textured surface ensures secure grip
- Beaded cuff for easy donning
- Ambidextrous, nonsterile, single-use
- Length: 9.6 in. (24.4cm)
- Thickness: 6.3mil
- Natural color
Specifications
ASTM D3578, FDA21 CFR 177-2600 | |
No | |
1.5 | |
Single-use | |
7.9 mil | |
No | |
Latex | |
0.16 mm | |
7.9 mil | |
Yes | |
30 MPa | |
24.4 cm |
EN 420:2003 + A1:2009 | |
Healthcare, Laboratory, Industrial | |
Natural | |
Partially Textured | |
0.20 mm | |
No | |
6.3 mil | |
Powder Free | |
0.20 mm | |
Diamond Grip™ MF-300 | |
9.6 in. |