missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickson™ Super-Compact SC3 Temperature Chart Recorders

Compact recorder provides the accuracy and resolution required for regulatory compliance and quality control

Supplier:  Dickson™ SC397

 View more versions of this product

Catalog No. 15-075-104


Explore available promotions

Includes: Battery, pen, and instruction manual

Description

Description

Features

  • Rugged case is ideal for transportation and storage applications
  • Super-compact size; low cost
  • F/C switchable, 24-hour/7-day switchable
  • Easy user calibration
  • Security slots for recorder security
  • Special ranges for refrigerators, freezers, incubators, and ambient conditions
  • Optional tamper seals can be used to ensure the integrity of the chart
  • Temperature sensor: precise spiral wound bi-metallic strip transducer
Specifications
  • Recorder accuracy: ±2°F (±1°C)
  • Ambient operating temperature: -22 to +122°F (-30 to +50°C)
  • Recording time: 24-hour or 7-day
  • Power supply: one “AA” battery, up to two years average life
  • Free standing, wall mounted, or suspended
  • Chart size: 3 in. (7.5cm) dia.
  • Dimensions: 3.75 × 3.75 × 2.25 in. (9.3 × 9.3 × 5.7cm)
  • Weight: 0.5 lb. (227g)

Specifications

Specifications

1 Year
3 in.
One AA
7.62cm
Accuracy and resolution required for regulatory compliance and quality control, for transportation and storage applications
20
Free standing, wall mounted or suspended
One AA battery
-30° to 50°C
Precise spiral wound bi metallic strip transducer
1 lb.
2 Years
±2°F
Temperature Chart Recorder
76°F to 122°F
AA battery, red pen and quick start guide
Black ABS Plastic and Polycarbonate
CH1: Temperature
-22° to 122°F
24 Hours or 7 Days
25° to 50°C
0.45kg
SDS
Documents

Documents

Promotions

Promotions