missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Digital Heated Ultrasonic Cleaner
Easy to use with dependable digital control panel. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.
$921.04 - $2738.33
Specifications
Material | Stainless Steel |
---|---|
Timer | 1 to 99 min. |
Display | Digital |
Frequency | 40 kHz |
Voltage | 120 V |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
FB15337402
|
Fisherbrand™
FUB2LD |
2 L |
Each for $921.04
|
|
|||||
FB15337410
|
Fisherbrand™
FUB3LD |
3 L |
Each for $1,223.93
|
|
|||||
FB15337418
|
Fisherbrand™
FUB6LD |
6 L |
Each for $1,661.77
|
|
|||||
FB15337426
|
Fisherbrand™
FUB9LD |
9 L |
Each for $2,571.81
|
|
|||||
FB15337434
|
Fisherbrand™
FUB20LD |
20 L |
Each for $2,738.33
|
|
|||||
Description
- Programmable from 1 to 99 minutes
- Stainless steel tank
- Basket and cover included
- 2-year warranty
- Optional use of heating to 80°C to break down debris and oils
- 40 kHz ultrasonic frequency
- High and low cleaning power settings
- Degas mode
Specifications
Stainless Steel | |
Digital | |
120 V | |
20°C to 80°C |
1 to 99 min. | |
40 kHz | |
Basket and cover | |
2 Years |