missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Digital Vortex Mixers

Get accurate and efficient sample mixing

Supplier:  Thermo Scientific™ 88882009

 View more versions of this product

Catalog No. 11676684


Explore available promotions

Includes: Standard Pack includes rubber platform 11676418 x 1

Description

Description

Designed for accurate speed control for continuous mixing or pulsing of samples

  • Digital display of Speed and Time
  • Continuous and Touch modes
  • Speed range: 0 to 3000rpm
  • Precise speed control: ±5% rpm
  • Quick set up to Max rpm:
  • 3 seconds 1500 rpm (Touch)
  • 6 seconds 3000 rpm (Continuous)
  • Time set: up to 99 minutes
  • 2 Timer modes:
    • Down-counting for repeat tests
    • Timer: Continuous, Time set as 0

 

  • Various accessories for different vessels

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty

2 years

Specifications

Specifications

0.5 kg
100/240 V
Digital Vortex Mixer
US, JP Plug
Rubber, Plastic Platform
5.2 in.
8.1 in.
5.9 in.
14.6 lb.
Digital Vortex Mixer
Touch, Continuous
2 Years
200 to 3000 rpm
120 V
cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA)
50/60 Hz
8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm)
13.1 cm
20.5 cm
15.1 cm
6.6 kg
Rocker, Rotator, mixer
1 to 99 min., Continuous
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions