missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Digital Vortex Mixers
Get accurate and efficient sample mixing
$1027.43 - $1027.43
Specifications
Load Bearing Capacity (Metric) | 0.5 kg |
---|---|
Speed Range | 200 to 3000 rpm |
Electrical Requirements | 100/240 V |
Product Type | Digital Vortex Mixer |
Certifications/Compliance | cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA) |
Includes: Standard Pack includes rubber platform 11676418 x 1
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity | ||||
11676684
|
Thermo Scientific™
88882009 |
US, JP Plug | 120 V |
Each for $1,027.43
|
|
||||
Description
Designed for accurate speed control for continuous mixing or pulsing of samples
- Digital display of Speed and Time
- Continuous and Touch modes
- Speed range: 200 to 3000 rpm
- Precise speed control: ±5% rpm
- Quick set up to Max rpm:
- 3 seconds 1500 rpm (Touch)
- 6 seconds 3000 rpm (Continuous)
- Time set: up to 99 minutes
- 2 Timer modes:
- Down-counting for repeat tests
- Timer: Continuous, Time set as 0
- Various accessories for different vessels
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Warranty
2 years
Specifications
0.5 kg | |
100/240 V | |
cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA) | |
Rubber, Plastic Platform | |
5.2 in. | |
8.1 in. | |
5.9 in. | |
14.6 lb. | |
Digital Vortex Mixer | |
Touch, Continuous | |
2 Years |
200 to 3000 rpm | |
Digital Vortex Mixer | |
50/60 Hz | |
8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm) | |
13.1 cm | |
20.5 cm | |
15.1 cm | |
6.6 kg | |
Rocker, Rotator, mixer | |
1 to 99 min., Continuous |