missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Disposable Aluminum Dishes
Withstand temperatures up to 677°C (1250.6°F).
$22.13 - $33.87
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Aluminum |
Shape | Round |
Type | Weighing Dish |
Catalog Number | Mfr. No. | Diameter (Metric) Inner Top | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner Top | Capacity (Metric) | Price | Quantity | ||||
S40283
|
Customer Channels Group (Ccg)
43100 |
4.39 cm | 20 mL |
Pack of 100 Each for $22.13
|
|
||||
S40284
|
Customer Channels Group (Ccg)
D57100 |
5.84 cm | 50 mL |
Pack of 100 Each for $23.62
Case of 10 Pack for $236.20
|
|
||||
S40285
|
Customer Channels Group (Ccg)
D70100 |
6.85 cm | 70 mL |
Pack of 100 Each for $33.87
|
|
||||
Description
- Designed for weighing, dispensing and storing
- Can be used as evaporating dishes or as dust covers
- With crimped sides for rigidity and a smooth bottom
Order Info
Sold in packs of 100.
Specifications
Flat | |
Aluminum | |
Weighing Dish |
Single-use | |
Round | |
Designed for weighing, dispensing and storing, can be used as evaporating dishes or as dust covers |