missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Essentials Disposable Inoculation Loops
Save time and eliminate cross-contamination
$131.77 - $273.43
Specifications
Length (Metric) | 22.7 cm |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
Catalog Number | Mfr. No. | Volume | Color | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume | Color | Quantity | Price | Quantity | |||
03-391-561
|
Cole-Parmer™ Essentials
0623104 |
10 μL | Yellow | 40 |
Case of 40 Each for $273.43
|
|
|||
03-391-565
|
Cole-Parmer™ Essentials
0623108 |
10 μL | Yellow | 250 |
Case of 250 Each for $131.77
|
|
|||
03-391-564
|
Cole-Parmer™ Essentials
0623107 |
1 μL | Blue | 250 |
Case of 250 Each for $131.77
|
|
|||
Description
- Color coded
- Sterile
Specifications
22.7 cm | |
Sterile | |
Inoculating Loop |
Polystyrene | |
Single-use |