missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ MOLYKOTE™ High-Vacuum Grease
Designed for sealing and lubricating vacuum and pressure systems.
Supplier: DuPont™ 1597418
Description
Designed for sealing and lubricating vacuum and pressure systems
- Low vapor pressure, stiff, nonmelting silicone lubricant maintains its consistency from -40° to +204°C (-40° to +400°F)
- Resists oxidation and chemicals; noncarbonaceous
Specifications
High Vacuum Grease | |
Vacuum and Pressure Systems | |
White | |
Tube | |
-40°F to 400°F | |
5.3 oz. |
Designed for sealing and lubricating vacuum and pressure system | |
FDA 21 CFR 175.300, USDA, NSF 61 | |
Silicone | |
5.3 oz. (150g) | |
-40°C to +204°C | |
150 mL |