missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ MOLYKOTE™ High-Vacuum Grease
Designed for sealing and lubricating vacuum and pressure systems.
$120.48 - $2877.69
Specifications
Product Type | High Vacuum Grease |
---|---|
For Use With (Application) | Designed for sealing and lubricating vacuum and pressure system |
Certifications/Compliance | FDA 21 CFR 175.300, USDA, NSF 61 |
Color | White |
Material | Silicone |
Description
Designed for sealing and lubricating vacuum and pressure systems
- Low vapor pressure, stiff, nonmelting silicone lubricant maintains its consistency from -40° to +204°C (-40° to +400°F)
- Resists oxidation and chemicals; noncarbonaceous
Specifications
High Vacuum Grease | |
FDA 21 CFR 175.300, USDA, NSF 61 | |
Silicone | |
-40°C to +204°C |
Designed for sealing and lubricating vacuum and pressure system | |
White | |
-40°F to 400°F |