missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dräger™ Short-Term Detector Tubes - De Tube Hydrochloric Acid
For making spot measurments for various gases and vapors
$218.63 - $274.36
Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity | ||||
17-985-240
|
Dräger™
CH29501 |
Hydrochloric Acid 1/a | 1 to 10ppm |
Pack of 10 Each for $218.63
|
|
||||
17-985-241
|
Dräger™
6728181 |
Hydrochloric Acid 50/a | 50 to 5000ppm |
Pack of 10 Each for $221.23
|
|
||||
19-038-826
|
Dräger™
8101681 |
Hydrochloric Acid, Nitric Acid 1/a | 1 to 10ppm |
Pack of 10 Each for $274.36
|
|
||||
Description
- Glass vial
- Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.