missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Duct Markers: RELIEF AIR
Differentiate between different air systems. Brady™ Duct Markers are made of B-946 self-sticking vinyl.
$6.56 - $8.13
Specifications
Description | Abrasion and chemical resistant |
---|---|
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | White, Blue |
Format | Die-cut |
Material | Vinyl (B-946) |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
19-112-030
|
Brady™
98487 |
13.25 x 2.25 in. (W x H) |
Each for $6.56
|
|
|||||
19-112-038
|
Brady™
98495 |
20.5 x 4 in. (W x H) |
Each for $8.13
|
|
|||||
Description
- Color-coded to differentiate between different air systems
- With detachable arrows which can be applied in any direction
- Made of Pressure Sensitive Vinyl (B-964)
Specifications
Abrasion and chemical resistant | |
White, Blue | |
Vinyl (B-946) | |
RELIEF AIR |
Acrylic, Permanent, Cold-temperature | |
Die-cut | |
Duct Marker |