missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ ProClean™ Boot Covers
Boot covers are 18 in. with covered elastic top and embossed PVC soles.
Supplier: DuPont™ PC444SWHLG01000B
Description
- High-top boot covers with elastic tops, and ankles
- Height: 18 in. (45.7 cm)
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Color: white
Specifications
Large | |
Yes | |
Elastic Top and Ankles | |
Serged | |
14 in. | |
19 in. | |
Dry Particulates, Splash |
Microporous Composite Fabric | |
White | |
Anti-skid | |
ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1 | |
35.56 cm | |
48.26 cm | |
Controlled Environments Boot Covers |