missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ ProClean™ Boot Covers
Boot covers are 18 in. with covered elastic top and embossed PVC soles.
$213.32 - $213.32
Specifications
Material | Microporous Composite Fabric |
---|---|
Latex Free | Yes |
Color | White |
Closure Type | Elastic Top and Ankles |
Sole Type | Anti-skid |
Catalog Number | Mfr. No. | Size | Height (English) | Length (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Height (English) | Length (English) | Price | Quantity | |||
19-088395
|
DuPont™
PC444SWHMD01000B |
Medium | 18.5 in. | 11.25 in. |
Case of 100 Each for $213.32
|
|
|||
19-088396
|
DuPont™
PC444SWHLG01000B |
Large | 19 in. | 14 in. |
Case of 100 Each for $213.32
|
|
|||
19-088397
|
DuPont™
PC444SWHXL01000B |
X-Large | 19.5 in. | 19.5 in. |
Case of 100 Each for $213.32
|
|
|||
Description
- High-top boot covers with elastic tops, and ankles
- Height: 18 in. (45.7 cm)
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Color: white
Specifications
Microporous Composite Fabric | |
White | |
Anti-skid | |
ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1 | |
Controlled Environments Boot Covers |
Yes | |
Elastic Top and Ankles | |
Serged | |
Dry Particulates, Splash |