Learn More
DuPont™ Tempro™ Flame-Retardant Coveralls
Supplier: DuPont™ TM120SBU2X002500
Alert:
Not suitable for liquid and dry chemical protection.
Description
Provide enhanced protection from moisture, sparks and flames for applications in steel mills, coal mines, refineries, laboratories, and by utilities workers. Made of nonwoven fabric wood-pulp/polyester blend treated to provide fire retardant and liquid repellancy. Tempro coveralls are antistatic and breathable and can be worn over primary thermal protective garments as a first line of defense for wearer and thermal garments underneath. Disposable protection against nuisance contamination by solids and nontoxic liquids. Front zipper and collar with serged seams for added protection. No elastic. Set sleeve for greater arm movement. Light blue. Case of 25.
Specifications
2X-Large | |
Blue | |
Collared | |
Flame | |
44.25 to 47.75 in. | |
77.47 cm | |
38.25 in. | |
6 to 6.4 ft. |
Tempro™ | |
Single-use | |
Zipper | |
Standard fold | |
30.5 in. | |
Provide enhanced protection from moisture, sparks and flames for applications in steel mills, Coal mines, refineries, laboratories and by utilities workers | |
97.15 cm | |
1.8 to 1.9 m |