Learn More
DuPont™ Tempro™ Flame-Retardant Coveralls
$242.65 - $294.50
Specifications
Material | Tempro™ |
---|---|
Color | Blue |
Disposable | Single-use |
Neck Style | Collared |
Closure Type | Zipper |
Alert:
Not suitable for liquid and dry chemical protection.
Catalog Number | Mfr. No. | Size | Size (Metric) Inseam | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (Metric) Inseam | Price | Quantity | ||||
19-006-000F
|
DuPont™
TM120SBU3X002500 |
3X-Large | 80 cm |
Case of 25 Each for $289.29
|
|
||||
19-006-000E
|
DuPont™
TM120SBU2X002500 |
2X-Large | 77.47 cm |
Case of 25 Each for $272.91
|
|
||||
190881212G
|
DuPont™
TM120SBU4X002500 |
4X-Large | 82.55 cm |
Case of 25 Each for $294.50
|
|
||||
18-999-4494A
|
DuPont™
TM120SBULG002500 |
Large | 73.66 cm |
Case of 25 Each for $242.65
|
|
||||
18-999-4494B
|
DuPont™
TM120SBUXL002500 |
X-Large | 74.93 cm |
Case of 25 Each for $242.65
|
|
||||
Description
Provide enhanced protection from moisture, sparks and flames for applications in steel mills, coal mines, refineries, laboratories, and by utilities workers. Made of nonwoven fabric wood-pulp/polyester blend treated to provide fire retardant and liquid repellancy. Tempro coveralls are antistatic and breathable and can be worn over primary thermal protective garments as a first line of defense for wearer and thermal garments underneath. Disposable protection against nuisance contamination by solids and nontoxic liquids. Front zipper and collar with serged seams for added protection. No elastic. Set sleeve for greater arm movement. Light blue. Case of 25.
Specifications
Tempro™ | |
Single-use | |
Zipper | |
Provide enhanced protection from moisture, sparks and flames for applications in steel mills, Coal mines, refineries, laboratories and by utilities workers |
Blue | |
Collared | |
Flame |