missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Series 122 Coveralls
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC122BYLLG001200
Description
Tychem QC is a polyethylene-coated Tyvek™ fabric that provides at least 30 minutes of protection against 42 chemical challenges.
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Yellow for high visibility
- 10mil thickness
QC 122B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D1777, ASTM D3776, ASTM D3786, ASTM D5034 standards.
Specifications
Large | |
Yellow | |
Elastic | |
Attached | |
Bound | |
28.5 in. | |
10 mil | |
35 in. | |
25.75 in. | |
1.67 to 1.8 m |
Polyethylene-coated Tyvek | |
Single-use | |
Elastic | |
Front Zipper | |
One piece construction | |
97.15 to 106.04 cm | |
Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
88.9 cm | |
5.5 to 5.9 ft. |