missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Series 122 Coveralls
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC122BYL6X001200
Description
Tychem QC is a polyethylene-coated Tyvek™ fabric that provides at least 30 minutes of protection against 42 chemical challenges.
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Yellow for high visibility
- 10mil thickness
QC 122B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Specifications
6X-Large | |
Single-use | |
Elastic | |
Front Zipper | |
One piece construction | |
27.5 in. | |
69.85 cm | |
Petroleum refining, pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
85.72 cm | |
5.3 to 5.7 ft. |
Yellow | |
Elastic | |
Attached | |
Bound | |
35.25 to 38.75 in. | |
89.53 to 98.42 cm | |
10 mil | |
33.75 in. | |
24.25 in. | |
1.6 to 1.73 m |