missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Sleeved Aprons
DuPont™ Tychem™ 2000 Sleeved Aprons offer added chemical protection from numerous light splash situations for a variety of industries.
Supplier: DuPont™ QC275BYLSM002500
Alert:
Should not be worn around open flame, heat source, sparks or ignition sources. If the garment is damaged, do not use.
Description
Provides enhanced frontal protection
- 30 minutes of protection in 42 chemical situations
- Made from Tychem 2000 and coated with polyethylene
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Elastic opening for tighter fit at wrist
- Open back for wearer comfort
- Neck loops with snaps
- Elastic wrists
- Waist ties
- Bound seams
- Yellow
- 10 mil thickness
QC 275
- Knee-length apron/gown design with attached sleeves
- Bound seams around neck opening with snap closure
- 44 in. long for neck-to-knee coverage
- Calf-length (52 in.) apron/gown design with attached sleeves
- Bound yoke neck opening without snaps
- One size fits most
Applications:
Light splash protection in petroleum refining, pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.
Specifications
Small | |
Yellow | |
Elastic | |
26.5 in. | |
10 mil | |
31 in. | |
78.7 cm |
Tychem | |
Waist Ties | |
None | |
67.3 cm | |
43 in. | |
109.2 cm | |
Bound |