missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ 2000 Sleeved Aprons
DuPont™ Tychem™ 2000 Sleeved Aprons offer added chemical protection from numerous light splash situations for a variety of industries.
$11.02 - $245.68
Specifications
Material | Tychem |
---|---|
Color | Yellow |
Cuff Style | Elastic |
Thickness | 10 mil |
Seam Type | Bound |
Alert:
Should not be worn around open flame, heat source, sparks or ignition sources. If the garment is damaged, do not use.
Catalog Number | Mfr. No. | Closure Type | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Size | Price | Quantity | ||||
19-088-882
|
DuPont™
QC275BYLSM002500 |
Waist Ties | Small |
Case of 25 Each for $218.67
|
|
||||
19-088-883
|
DuPont™
QC275BYLMD002500 |
Waist Ties | Medium |
Case of 25 Each for $218.67
|
|
||||
19-088-328
|
DuPont™
QC275BYLLG002500 |
Waist Ties | Large |
Case of 25 Each for $231.79
|
|
||||
18-999-2656
|
DuPont™
QC275BYLXL002500 |
Waist Ties | X-Large |
Case of 25 Each for $231.79
|
|
||||
19-088-1445
|
DuPont™
QC275BYL2X002500 |
Waist Ties | 2X-Large |
Case of 25 Each for $245.68
|
|
||||
19-019337
|
DuPont™
QC278BYL00001200 |
Neck Snap, Waist Ties | Universal |
Each for $11.02
Case of 12 Each for $132.24
|
|
||||
Description
Provides enhanced frontal protection
- 30 minutes of protection in 42 chemical situations
- Made from Tychem™ 2000 and coated with polyethylene
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Elastic opening for tighter fit at wrist
- Open back for wearer comfort
- Neck loops with snaps
- Elastic wrists
- Waist ties
- Bound seams
- Yellow
- 10 mil thickness
QC 275
- Knee-length apron/gown design with attached sleeves
- Bound seams around neck opening with snap closure
- 44 in. long for neck-to-knee coverage
- Calf-length (52 in.) apron/gown design with attached sleeves
- Bound yoke neck opening without snaps
- One size fits most
Applications:
Light splash protection in petroleum refining, pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.
Specifications
Tychem | |
Elastic | |
Bound |
Yellow | |
10 mil |