missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 10000 Encapsulated Level A
Encapsulated Level A garment design provides highest level of protection from liquid splash and vapor/gas exposures for both the wearer and respiratory equipment
$2277.00 - $2413.58
Spécifications
| Color | Lime Yellow |
|---|---|
| Material | Tychem |
| Ankle Style | Boot Overflaps |
| Closure Type | Zipper |
| Height (English) | 6 ft. 3 in. to 6 ft. 5 in. |
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
|
19-067-045
|
DuPont™
TK613TLY2X000100 |
2X-Large |
caisse for $2,277.00
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19-067-046
|
DuPont™
TK613TLY3X000100 |
3X-Large |
caisse for $2,413.58
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Certified to NFPA 1990 (NFPA 1994, Class 2) 2022 edition
- Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
- Encapsulated Level A garment design is our highest level of protection from liquid splash and vapor/gas exposures for both the wearer and respiratory equipment
- Double taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered, both inside and outside of garment with compatible chemical-resistant material by heat-sealing
- Expanded anti-fog faceshield provides wide 220 degree viewing angle. EX faceshield is three-layer laminate composed of 40 mil PVC/5 mil Teflon™ / 20 mil PVC
- Rear entry design keeps closure away from direct contact with frontal chemical exposure and provides ability to change air bottle on SCBA without removing the entire garment
- Expanded back to accommodate self-contained air breathing apparatus (SCBA)
- Vapor tight zipper. Extra long to increase garment opening and aid donning and doffing
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
Spécifications
| Lime Yellow | |
| Boot Overflaps | |
| 6 ft. 3 in. to 6 ft. 5 in. | |
| 31.5 in. |
| Tychem | |
| Zipper | |
| Taped |