missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Disposable Pants
Pants with open ankle and elastic at waist for easy donning and removal . Lightweight, chemically and biologically inert, tear-resistant.
Supplier: DuPont™ TY350SWH3X005000
Description
Inherent barrier protection. Stops submicron particles, even after abrasion.
- Elasticized waist
- No pockets
- Open ankles
- White
Specifications
Single-use Pants | |
Tyvek | |
Open | |
76.2 cm | |
69.85 cm |
3X-Large | |
White | |
Serged | |
27.5 in. | |
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up |