missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Flammable Liquid Safety Storage Cabinet

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet.

Supplier:  Eagle™ 1924

 View more versions of this product

Catalog No. 17-988-396


Explore available promotions

Description

Description

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock Four adjustable leveling feet
  • Self-closing doors
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled “FLAMMABLE—KEEP FIRE AWAY”

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
  • Self-closing doors have fusible link that melts at 71°C (160°F), automatically closing doors
  • Mechanism on two-door self-closing models ensures doors close in proper sequence

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Specifications

50.8 cm
35 in.
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
57.15 kg
15 in.
46 cm
12 gal.
20 in.
81.28 cm
Flammables
58.4 cm
88.9 cm
1
71.12 cm
Steel
18 x 23 x 35 in. (46 x 58.4 x 88.9 cm)
18 in.
15 x 20 x 32 in. (71.12 x 50.8 x 81.28 cm)
126 lb.
1
32 in.
Floor Model Storage Cabinet
23 in.
Yellow
Self-close
OSHA, NFPA
Videos
SDS
Documents

Documents

Promotions

Promotions