missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Flammable Liquid Safety Storage Cabinet
Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet.
$1318.98 - $4012.03
Specifications
Color | Yellow |
---|---|
Material | Steel |
Product Type | Floor Model Storage Cabinet |
For Use With (Application) | Flammables |
Includes | Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible |
Catalog Number | Mfr. No. | Load Bearing Capacity | Door Style | No. of Doors | No. of Shelves | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | Door Style | No. of Doors | No. of Shelves | Price | Quantity | ||
17-156-5
|
Eagle™
EGL3010X |
30 gal. | Manual-close | 2 | 1 |
Each for $2,462.33
|
|
||
17-156-6
|
Eagle™
4510X |
45 gal. | Self-close | 2 | 2 |
Each for $2,829.12
|
|
||
17-156A
|
Eagle™
1930 |
45 gal. | Self-close, Bi-fold | 1 | 1 |
Each for $2,728.19
|
|
||
17-987-410
|
Eagle™
1903 |
4 gal. | Manual-close | 1 | 1 |
Each for $1,318.98
|
|
||
17-987-412
|
Eagle™
1905 |
16 gal. | Self-Close | 1 | 1 |
Each for $1,906.52
|
|
||
17-987-416
|
Eagle™
6010 |
60 gal. | Self-close | 2 | 2 |
Each for $3,594.65
|
|
||
17-988-396
|
Eagle™
1924 |
12 gal. | Self-close | 1 | 1 |
Each for $1,599.75
|
|
||
19-045-465
|
Eagle™
9010X |
90 gal. | Self-close | 2 | 2 |
Each for $4,012.03
|
|
||
14-205
|
Eagle™
1945 |
45 gal. | Self-close, Bi-fold | 1 | 2 |
Each for $3,851.54
|
|
||
18-998-625
|
Eagle™
1900 |
2 gal. | Manual-close | 1 | 1 |
Each for $1,365.71
|
|
||
Description
- Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
- Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
- 2 in. (5cm) raised sill contains spills
- Three-point key lock Four adjustable leveling feet
- Self-closing doors
- Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled “FLAMMABLE—KEEP FIRE AWAY”
Door Choices
- Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
- Self-closing doors have fusible link that melts at 71°C (160°F), automatically closing doors
- Mechanism on two-door self-closing models ensures doors close in proper sequence
Order Info
Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.
Certifications
Cabinets 17-156A, B, C, and D are FM approved.
Compliance
Meet OSHA and NFPA Code 30 requirements.
Specifications
Yellow | |
Floor Model Storage Cabinet | |
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible |
Steel | |
Flammables |