missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Flammables Stackable Cabinet

Eagle Flammables Stackable Cabinet can be placed atop floor model cabinets for additional storage of flammables.

Supplier:  Eagle™ ADD14X

 View more versions of this product

Catalog No. 17-987-408A


Explore available promotions

Description

Description

  • Constructed to the same high-quality specifications as standard-size cabinets
  • Ideal for storage of smaller containers of flammables on counter tops, workbenches or on the floor
  • Available with two doors, in both manual and self-closing styles
  • Fusible link on self-closing doors

Compliance

Meet NFPA Code 30 and OSHA requirements.

Specifications

Specifications

101.6 cm
22.25 in.
Three adjustable shelve of 14.75 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, fusible link
68.9 kg
15 in.
46 cm
15 gal.
40 in.
48.8 cm
Flammables
109 cm
57 cm
2
38 cm
Steel
18 x 43 x 22.25 in. (46 x 109 x 57 cm)
18 in.
15 x 40 x 19.25 in. (38 x 101.6 x 48.8 cm)
152 lb.
3
19.25 in.
Storage Cabinet
43 in.
Yellow
Manual-close
OSHA, NFPA
Videos
SDS
Documents

Documents

Promotions

Promotions