missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Flammables Stackable Cabinet

Eagle Flammables Stackable Cabinet can be placed atop floor model cabinets for additional storage of flammables.

$1819.14 - $2086.95

Specifications

Certifications/Compliance OSHA, NFPA
Depth (Metric) Exterior 46 cm
Depth (Metric) Interior 38 cm
Color Yellow
Depth (English) Exterior 18 in.
View More Specs

Products 2
Catalog Number Mfr. No. Includes Weight (English) Weight (Metric) No. of Shelves Price Quantity  
Catalog Number Mfr. No. Includes Weight (English) Weight (Metric) No. of Shelves Price Quantity  
17-987-408A
View Documents
Eagle™
ADD14X
Three adjustable shelve of 14.75 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, fusible link 152 lb. 68.9 kg 3
Each for $2,086.95
 
17-987-408B
View Documents
Eagle™
ADD15X
One adjustable shelf of 14.56 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet 142 lb. 63.9 kg 1
Each for $1,819.14
 
Description

Description

  • Constructed to the same high-quality specifications as standard-size cabinets
  • Ideal for storage of smaller containers of flammables on counter tops, workbenches or on the floor
  • Available with two doors, in both manual and self-closing styles
  • Fusible link on self-closing doors

Compliance

Meet NFPA Code 30 and OSHA requirements.

Specifications

Specifications

OSHA, NFPA
38 cm
18 in.
Steel
43 in.
Flammables
48.8 cm
2
109 cm
46 cm
Yellow
15 x 40 x 19.25 in. (38 x 101.6 x 48.8 cm)
Storage Cabinet
Manual-close
57 cm
15 gal.
40 in.
101.6 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'