missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Flammables Stackable Cabinet
Eagle Flammables Stackable Cabinet can be placed atop floor model cabinets for additional storage of flammables.
Supplier: Eagle™ ADD15X
Description
- Constructed to the same high-quality specifications as standard-size cabinets
- Ideal for storage of smaller containers of flammables on counter tops, workbenches or on the floor
- Available with two doors, in both manual and self-closing styles
- Fusible link on self-closing doors
Compliance
Meet NFPA Code 30 and OSHA requirements.
Specifications
101.6 cm | |
24 in. | |
One adjustable shelf of 14.56 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet | |
63.9 kg | |
14.56 in. | |
46 cm | |
15 gal. | |
40 in. | |
48.8 cm | |
Flammables | |
109 cm | |
57 cm | |
2 |
38 cm | |
Steel | |
18 x 43 x 24 in. (46 x 109 x 57 cm) | |
18 in. | |
15 x 40 x 19.25 in. (38 x 101.6 x 48.8 cm) | |
142 lb. | |
1 | |
19.5 in. | |
Storage Cabinet | |
43 in. | |
Yellow | |
Manual-close | |
OSHA, NFPA |