missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Flammables Undercounter Cabinet
Eagle Flammables Undercounter Cabinet lets you save space with its convenient under-the-counter design.
Supplier: Eagle™ 1971
Includes: One adjustable shelf
Description
- Designed to fit under a counter, fume hood, or window
- Doors have continuous piano hinges and a three-point keyed lock
- Double-wall 18-gauge steel construction has a yellow high-gloss powder finish
- Recessed kickplate
- 2 in. (5cm) raised sill contains internal spills
Order Info
Capacity: 22 gal. (83L). Exterior dimensions: 22D x 35W x 35 in. H (56 x 89 x 89cm).
Compliance
Meet OSHA and NFPA Code 30 specifications. 19-038-430 meets UFC 79.
Specifications
81.28 cm | |
35 in. | |
One adjustable shelve, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, recessed kickplate, doors with continuous piano type hinge | |
82.1 kg | |
19 in. | |
56 cm | |
22 gal. | |
32 in. | |
81.28 cm | |
Flammables | |
88.9 cm | |
88.9 cm | |
2 |
48.26 cm | |
Steel | |
22 x 35 x 35 in. (56 x 88.9 x 88.9 cm) | |
22 in. | |
19 x 32 x 32 in. (48.26 x 81.28 x 81.28 cm) | |
181 lb. | |
1 | |
32 in. | |
Undercounter storage cabinet | |
35 in. | |
Yellow | |
Manual-close | |
OSHA, NFPA |