missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Flammables Undercounter Cabinet

Eagle Flammables Undercounter Cabinet lets you save space with its convenient under-the-counter design.

$2336.96 - $2765.75

Specifications

Depth (English) Interior 19 in.
Depth (Metric) Exterior 56 cm
Depth (Metric) Interior 48.26 cm
Color Yellow
Depth (English) Exterior 22 in.
View More Specs

Includes: One adjustable shelf

Products 2
Catalog Number Mfr. No. Includes Weight (English) Weight (Metric) Door Style Price Quantity  
Catalog Number Mfr. No. Includes Weight (English) Weight (Metric) Door Style Price Quantity  
19-038-430
View Documents
Eagle™
1970
One adjustable shelve, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, recessed kickplate, fusible link, doors with continuous piano type hinge 191 lb. 86.3 kg Self-Closing
Each for $2,765.75
 
19-038-431
View Documents
Eagle™
1971
One adjustable shelve, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, recessed kickplate, doors with continuous piano type hinge 181 lb. 82.1 kg Manual-close
Each for $2,336.96
 
Description

Description

  • Designed to fit under a counter, fume hood, or window
  • Doors have continuous piano hinges and a three-point keyed lock
  • Double-wall 18-gauge steel construction has a yellow high-gloss powder finish
  • Recessed kickplate
  • 2 in. (5cm) raised sill contains internal spills

Order Info

Capacity: 22 gal. (83L). Exterior dimensions: 22D x 35W x 35 in. H (56 x 89 x 89cm).

Compliance

Meet OSHA and NFPA Code 30 specifications. 19-038-430 meets UFC 79.

Specifications

Specifications

19 in.
48.26 cm
22 in.
19 x 32 x 32 in. (48.26 x 81.28 x 81.28 cm)
Steel
35 in.
32 in.
81.28 cm
2
32 in.
81.28 cm
56 cm
Yellow
22 x 35 x 35 in. (56 x 88.9 x 88.9 cm)
35 in.
Undercounter storage cabinet
Flammables
88.9 cm
22 gal.
1
88.9 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'