missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Liquid Disposal Cans
For temporary storage of liquid chemical wastes
Supplier: Eagle™ 1423
Description
Ideal for storage of waste liquids commonly found in laboratories or factories, including petroleum-based wastes.
- Extra-large 4 in. wide (10.2cm) opening for easy filling or emptying
- Cap assembly opens automatically to relieve excessive internal vapor pressures
- Cap opens to 80° angle and can be locked open for conveniently emptying various type containers
- Red galvanized steel construction with reinforced base and galvanized flame arrester to insulate flammable contents from sparks and flames
- Free-swinging handle keeps can in balance when carrying
Certifications
FM approved.
Specifications
9.5 L | |
Spout | |
Red | |
1 Ea. | |
3.6 kg | |
Frame arrestor | |
11.25 in. | |
Galvanized Steel |
FM | |
2.5 gal. | |
Powder Coated | |
8 lb. | |
28.5 cm | |
Temporary storage of liquid chemical wastes | |
12 in. | |
Liquid Disposal Can |