missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Liquid Disposal Cans
For temporary storage of liquid chemical wastes
$453.93 - $471.09
Specifications
Certifications/Compliance | FM |
---|---|
Closure Type | Spout |
Color | Red |
Finish | Powder Coated |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Capacity (English) | Height (English) | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Height (English) | Weight (English) | Price | Quantity | |||
17-196-3
|
Eagle™
1425 |
5 gal. | 18 in. | 10 lb. |
Each for $453.93
|
|
|||
18-868
|
Eagle™
1423 |
2.5 gal. | 12 in. | 8 lb. |
Each for $471.09
|
|
|||
Description
Ideal for storage of waste liquids commonly found in laboratories or factories, including petroleum-based wastes.
- Extra-large 4 in. wide (10.2cm) opening for easy filling or emptying
- Cap assembly opens automatically to relieve excessive internal vapor pressures
- Cap opens to 80° angle and can be locked open for conveniently emptying various type containers
- Red galvanized steel construction with reinforced base and galvanized flame arrester to insulate flammable contents from sparks and flames
- Free-swinging handle keeps can in balance when carrying
Certifications
FM approved.
Specifications
FM | |
Red | |
1 Ea. | |
Frame arrestor | |
11.25 in. | |
Liquid Disposal Can |
Spout | |
Powder Coated | |
28.5 cm | |
Temporary storage of liquid chemical wastes | |
Galvanized Steel |