missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Polyethylene Oily Waste Cans
Designed for temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion
$174.09 - $269.79
Specifications
Certifications/Compliance | FM, OSHA 29 CFR 1910.108, 20 CFR 1910.106 |
---|---|
Closure Type | Self Closing |
Quantity | 1 Ea. |
Includes | Foot lever |
For Use With (Application) | For temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion |
Catalog Number | Mfr. No. | Color | Capacity (English) | Height (English) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Capacity (English) | Height (English) | Width (English) | Price | Quantity | ||
18-009
|
Eagle™
937FL |
Red | 14 gal. | 21 in. | 22 in. |
N/A
|
|
||
18-944
|
Eagle™
935FL |
Red | 10 gal. | 18 in. | 22 in. |
N/A
|
|
||
19-038-452
|
Eagle™
933FLY |
Yellow | 6 gal. | 16 in. | 16.5 in. |
N/A
|
|
||
19-038-453
|
Eagle™
935FLY |
Yellow | 10 gal. | 18 in. | 22 in. |
N/A
|
|
||
19-038-454
|
Eagle™
937FLY |
Yellow | 14 gal. | 21 in. | 22 in. |
N/A
|
|
||
18-010
|
Eagle™
933FL |
Red | 6 gal. | 16 in. | 16.5 in. |
N/A
|
|
||
Description
Durable, fire-safe cans won't rust or dent and resist most chemical compounds.
- Cans feature foot treadle that opens cover; self-closing lid
- Choice of red or high-visibility yellow
Certifications
FM approved.
Compliance
Meet OSHA 29CFR1910.108 and 20CFR1910.106 requirements.
Specifications
FM, OSHA 29 CFR 1910.108, 20 CFR 1910.106 | |
1 Ea. | |
For temporary storage of solvent, waste rags, and other materials subject to spontaneous combustion | |
Oily Waste Can |
Self Closing | |
Foot lever | |
HDPE |