missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
LevGo Eco-smartFunnel™ Disposable Eco Friendly Paper Lab Funnel
Eco-smartFunnel is a simple, cost-effective solution to reduce plastic use in the lab and reduce cross contamination from reuse of washed funnels
$37.94 - $48.88
Specifications
Description | Paper Disposable Funnel |
---|---|
Shape | Square |
Disposable | Single-use |
Latex Free | Yes |
Material | FSC Certified Food grade clay coated paperboard |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
18-001-023
|
LevGo
19630 |
5 x 2.25 in. (12.7 x 5.7 mm) |
N/A
|
|
|||||
15555002
|
LevGo
19620 |
2.75 x 1.12 in. (7.2 x 2.8 cm) |
N/A
|
|
|||||
Description
- Reduce cross contamination
- Fold flat design uses less storage space
- Great for powders and cold liquids
- Can be used in Saliva Collection Applications
- Eco friendly, biodegradable
- Made in the USA
Specifications
Paper Disposable Funnel | |
Single-use | |
FSC Certified Food grade clay coated paperboard |
Square | |
Yes | |
Sample collection, pouring viscous liquids and powders |