Learn More
Thermo Scientific™ I-Chem™ Economy Processed VOA Glass Vials with Septa
Keep costs low while eliminating the need to wash vials in-house with these economy processed VOA glass vials, processed the same way as our certified VOA vial, but come without certification documentation.
Supplier: Thermo Scientific™ TB360040
Description
Keep costs low while eliminating the need to wash vials in-house. Thermo Scientific™ Processed VOA Glass Vials with Septa feature no-frills packaging but the peace-of-mind you get with more costly certified vials. Septa vials are processed the same way as our certified VOA vial, but come without certification documentation. Bulk packed glass-to-glass in shrink-wrapped trays. No barcoding or other add-ons.
Features:
- Vial designed for water sample collection for volatile organic analysis (VOA)
- Vial shoulder slope optimized to prevent air bubble entrapment
- Clear or amber vials; Amber is recommended for light-sensitive analytes
- Available in the standard 40mL size
- Open-top white polypropylene cap with choice of standard 0.125 in. septum or thinner 0.060 in. septum
- Caps with 0.125 in. septum are unbonded, allowing septum to be replaced as needed
- Caps with 0.060 in. thinner septum are bonded to ensure a secure seal and prevent unseating when punctured
- Directly compatible with automation; thin septa vial is optimized for easy needle puncture
- Closures assembled to vials
- Economically packed glass-to-glass in shrink-wrapped trays, bulk 144/cs
Includes: Economy
Processed vials:
Processed to meet or exceed EPA performance-based standards for volatile organic analysis; no certificate
Specifications
I-Chem 40mL Vial clear 0.060 in. bonded septum processed bulk gtg | |
Clear | |
Glass (Type 1) | |
3.75 in. | |
144 | |
1 oz. | |
44 mL | |
Polypropylene | |
95 mm | |
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | |
24-414 |
1.1 in. | |
28 mm | |
40 mL | |
Processed | |
297-2400UB | |
1.5 oz. | |
40 mL | |
Septa Cap (Bonded) | |
144 Cs. | |
Vial | |
Volatile Organic Analysis |