Learn More
Thermo Scientific™ I-Chem™ Economy Processed VOA Glass Vials with Septa
Keep costs low while eliminating the need to wash vials in-house with these economy processed VOA glass vials, processed the same way as our certified VOA vial, but come without certification documentation.
$557.94 - $835.94
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
05-719-106
|
Thermo Scientific™
SB360040 |
I-Chem 40mL Vial clear 0.125 in. unbonded septum processed bulk gtg |
Case of 144 Each for $835.94
|
|
|||||
14-965-90
|
Thermo Scientific™
SB460040 |
I-Chem 40mL Vial amber 0.125 in. unbonded septum processed bulk gtg |
Case of 144 Each for $834.38
|
|
|||||
05-719-706
|
Thermo Scientific™
TB360040 |
I-Chem 40mL Vial clear 0.060 in. bonded septum processed bulk gtg |
Case of 144 Each for $557.94
|
|
|||||
Description
Keep costs low while eliminating the need to wash vials in-house. Thermo Scientific™ Processed VOA Glass Vials with Septa feature no-frills packaging but the peace-of-mind you get with more costly certified vials. Septa vials are processed the same way as our certified VOA vial, but come without certification documentation. Bulk packed glass-to-glass in shrink-wrapped trays. No barcoding or other add-ons.
- Vial designed for water sample collection for volatile organic analysis (VOA)
- Vial shoulder slope optimized to prevent air bubble entrapment
- Clear or amber vials; Amber is recommended for light-sensitive analytes
- Available in the standard 40mL size
- Open-top white polypropylene cap with choice of standard 0.125in. septum or thinner 0.060in. septum
- Caps with 0.125in. septum are unbonded, allowing septum to be replaced as needed
- Caps with 0.060in. thinner septum are bonded to ensure a secure seal and prevent unseating when punctured
- Directly compatible with automation; thin septa vial is optimized for easy needle puncture
- Closures assembled to vials
- Economically packed glass-to-glass in shrink wrapped trays, bulk 144/cs
Includes:Economy
Processed vials come with the following features:
Processed to meet or exceed EPA performance-based standards for volatile organic analysis; no certificate
- Bulk packed glass-to-glass in shrink wrapped trays, 144/cs
Specifications
1.1 in. | |
Glass (Type 1) | |
3.75 in. | |
144 | |
1.5 oz. | |
40 mL | |
95 mm | |
Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | |
24-414 |
28 mm | |
40 mL | |
Processed | |
1 oz. | |
44 mL | |
Polypropylene | |
144 Cs. | |
Vial | |
Volatile Organic Analysis |