missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Cylinders
Base provides good stability.
Supplier: Eisco™ FSC1040
Description
- Made of polypropylene
- Single piece, autoclavable, graduated
- Good contact clarity
Specifications
250 mL | |
6 | |
To contain | |
Raised graduation lines | |
2 mL | |
8.45 oz. | |
Non-sterile | |
Octagonal | |
Graduated Cylinder |
Polypropylene | |
Graduated Cylinders | |
Reusable | |
6/Pk. | |
Autoclavable | |
Round | |
Clear | |
33 cm |