missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Cylinders
Base provides good stability.
$59.85 - $108.76
Specifications
Material | Polypropylene, Polypropylene |
---|---|
Description | Graduated Cylinders |
Disposable | Reusable |
Autoclavable | Autoclavable, Autoclavable |
Shape | Round, Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S95171A
|
Eisco™
FSC1036 |
10 mL |
Pack of 24 Each for $88.00
|
|
|||||
S95172A
|
Eisco™
FSC1037 |
25 mL, 25 mL |
Pack of 12 Each for $59.85
|
|
|||||
S95173A
|
Eisco™
FSC1038 |
50 mL |
Pack of 12 Each for $79.79
|
|
|||||
S95174A
|
Eisco™
FSC1039 |
100 mL |
Pack of 12 Each for $108.76
|
|
|||||
S95175A
|
Eisco™
FSC1040 |
250 mL |
Pack of 6 Each for $61.41
|
|
|||||
S95177A
|
Eisco™
FSC1042 |
1000 mL |
Pack of 3 Each for $92.71
|
|
|||||
S95178A
|
Eisco™
FSC1043 |
2000 mL |
Pack of 2 Each for $108.09
|
|
|||||
Description
- Made of polypropylene
- Single piece, autoclavable, graduated.
- Good contact clarity
Specifications
Polypropylene, Polypropylene | |
Reusable | |
Round, Round | |
Clear |
Graduated Cylinders | |
Autoclavable, Autoclavable | |
Non-sterile |