missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Cylinders
Base provides good stability.
Supplier: Eisco™ FSC1043
Description
- Made of polypropylene
- Single piece, autoclavable, graduated
- Good contact clarity
Specifications
2000 mL | |
Graduated Cylinders | |
To contain | |
3.3 in. | |
83.2 mm | |
20 mL | |
67.62 oz. | |
76.2 mm | |
Non-sterile | |
Hexagonal | |
53.34 cm |
Polypropylene | |
Class B | |
Reusable | |
Raised graduation lines | |
2/Pk. | |
Autoclavable | |
Round | |
3 in. | |
Clear | |
21 in. | |
Graduated Cylinder |