missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Cylinders
Base provides good stability.
Supplier: Eisco™ FSC1036
Description
- Made of polypropylene
- Single piece, autoclavable, graduated
- Good contact clarity
Specifications
10 mL | |
Graduated Cylinders | |
Class B | |
Reusable | |
Raised graduatiion lines | |
24/Pk. | |
Autoclavable | |
Round | |
0.4 in. | |
Laboratory Environments | |
Octagonal | |
11.78 cm |
Polypropylene | |
Graduated Cylinders | |
To Contain | |
0.6 in. | |
15.24 mm | |
0.2 mL | |
0.33 oz. | |
10.16 mm | |
Non-sterile | |
Clear | |
7 in. | |
Graduated Cylinder |