missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Pulley Bench Clamp Fitting
Eisco bench clamp pulley with metal ball bearing carried on a two part aluminum frame is designed primarily for clamping to the edge of a bench, table etc. when used in classroom science experiments.
$39.00 - $47.56
Specifications
Product Type | Pulley Bench Clamp Fitting |
---|---|
Diameter (English) | 1.96 in. |
For Use With (Application) | For clamping to the edge of a bench, table |
Diameter (Metric) | 5 cm |
Width (Metric) | 12 cm |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Material | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Material | Weight (English) | Price | Quantity | |||
S96180
|
Eisco™
PH0296 |
6.29 x 4.72 x 3.54 in. (16 x 12 x 9 cm) | Aluminum | 0.52 lb. |
Each for $39.00
|
|
|||
S99356
|
Eisco™
PH0296B |
5.51 x 4.72 x 1.57 in. (14 x 12 x 4 cm) | Aluminum, Nylon | 0.46 lb. |
Each for $47.56
|
|
|||
Description
- 5.0cm diameter pulley carried on two-part aluminum frame
- Use to clamp to the edge of a bench or table
- Pulley overhangs the edge in a vertical plane
Order Info
Overall length of frame (pulley bar): 4.3 in. (11.0cm); maximum clamp opening: 1 in. (2.5cm).
Specifications
Pulley Bench Clamp Fitting | |
For clamping to the edge of a bench, table | |
12 cm |
1.96 in. | |
5 cm | |
4.72 in. |