missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Pulley Bench Clamp Fitting
Eisco bench clamp pulley with metal ball bearing carried on a two part aluminum frame is designed primarily for clamping to the edge of a bench, table etc. when used in classroom science experiments.
Supplier: Eisco™ PH0296B
Description
- 5.0cm diameter pulley carried on two-part aluminum frame
- Use to clamp to the edge of a bench or table
- Pulley overhangs the edge in a vertical plane
Specifications
Pulley Bench Clamp Fitting | |
1.96 in. | |
5 cm | |
4 cm | |
5.51 in. | |
0.21 kg | |
12 cm | |
5.51 x 4.72 x 1.57 in. (14 x 12 x 4 cm) |
Aluminum, Nylon | |
For clamping to the edge of a bench, table | |
1.57 in. | |
Two part Aluminum frame, pulley bar frame, Nylon ball bearing pulley | |
14 cm | |
0.46 lb. | |
4.72 in. |