missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater
The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.
Supplier: Cole-Parmer™ 0307603
Description
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Heat your solutions simultaneously in each position.
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- The control panel is safely separated from the heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Compliance
CE
Warranty
1 Year
Specifications
CE | |
250 mL (8.5 oz.) | |
3 Position Heating Mantle | |
10.625 in. | |
Round Bottom Flasks | |
11 cm | |
115 VAC, 50/60 Hz | |
HM-200-MP3-250-115 | |
450 W | |
25.1875 in. | |
Multi-Position Heating Mantle | |
8.5 oz. | |
50/60 Hz |
Analog | |
Integrated | |
250 mL | |
27 cm | |
4.3125 in. | |
115 VAC | |
Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. | |
Aluminum | |
3 | |
64 cm | |
450°C | |
842°F |