missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater
The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.
$4090.51 - $8591.34
Specifications
Certifications/Compliance | CE |
---|---|
Controller Type | Analog |
Controller | Integrated |
For Use With | Round Bottom Flasks |
Includes | Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. |
Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Well Count | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Well Count | Price | Quantity | |||
13-311-339
|
Cole-Parmer™
0307627 |
250 mL | 115 VAC | 6 |
Each for $6,121.66
|
|
|||
13-311-341
|
Cole-Parmer™
0307630 |
500 mL | 115 VAC | 6 |
Each for $6,913.55
|
|
|||
13-311-337
|
Cole-Parmer™
0307624 |
100 mL | 115 VAC | 6 |
Each for $5,794.43
|
|
|||
13-311-321
|
Cole-Parmer™
0307600 |
100 mL | 115 VAC | 3 |
Each for $4,090.51
|
|
|||
13-311-343
|
Cole-Parmer™
0307633 |
1 L | 115 VAC | 6 |
Each for $8,591.34
|
|
|||
13-311-327
|
Cole-Parmer™
0307609 |
1 L | 115 VAC | 3 |
Each for $4,880.72
|
|
|||
13-311-323
|
Cole-Parmer™
0307603 |
250 mL | 115 VAC | 3 |
Each for $4,289.98
|
|
|||
13-311-325
|
Cole-Parmer™
0307606 |
500 mL | 115 VAC | 3 |
Each for $4,694.70
|
|
|||
Description
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Heat your solutions simultaneously in each position.
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- The control panel is safely separated from the heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Compliance
CE
Warranty
1 Year
Specifications
CE | |
Integrated | |
Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. | |
Multi-Position Heating Mantle | |
842°F |
Analog | |
Round Bottom Flasks | |
Aluminum | |
450°C | |
50/60 Hz |