missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ HM-200 Series Multiposition Extraction Heater

The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.

Supplier:  Cole-Parmer™ 0307633

 View more versions of this product

Catalog No. 13-311-343


Explore available promotions

Description

Description

  • Unique vented airflow ensures the case remains ''cool-to-the-touch.''
  • Heat your solutions simultaneously in each position.
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater depending on the size of your flask.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • The control panel is safely separated from the heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Compliance

CE

Warranty

1 Year

Specifications

Specifications

CE
1 L (33.8 oz.)
6 Position Heating Mantle
11.25 in.
Round Bottom Flasks
13 cm
115 VAC, 50/60 Hz
HM-200-MP6-1000-115
1800 W
57.0625 in.
Multi-Position Heating Mantle
33.8 oz.
50/60 Hz
Analog
Integrated
1 L
28.6 cm
5.125 in.
115 VAC
Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord.
Aluminum
6
144.9 cm
450°C
842°F
Videos
SDS
Documents

Documents

Promotions

Promotions