missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Accessories for Pellicon XL Devices
For use with Pellicon XL Device
Supplier: MilliporeSigma™ XXPXLGAGE
Description
- 100mL Reservoir and Stand: Used with the Pellicon XL Device for simple separations of small volumes; stand mounts reservoir on Labscale™ system
- Analog Pressure Gauge Kit (0-60psi): can be used with the Pellicon XL Device for accurate scaling studies; includes one pressure gauge and connection fittings
- Multimanifold: Mounts directly onto either Labscale system reservoir or standard peristaltic pump to allow simultaneous use of three Pellicon XL Devices
- Pellicon XL Device Stand: Supports one Pellicon XL Device
Specifications
Pellicon XL 50 Cassette, Labscale TFF System | |
0 to 60psi pressure gauge and connection fittings | |
Analog Pressure Gauge Kit |
Accurate scaling studies | |
1 Kit |