missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Opticap™ XL2 Disposable Capsule Filters with Milligard™ Media: Single Layer Format
Specially designed for small flow applications or small flow rate liquid filtration
Supplier: MilliporeSigma™ KW03A02FF3
Description
- Integrated pleat pack of Milligard filter media provides high retention efficiency for the removal of particulate and microbiological contaminant
- Provide ease of use and convenience by eliminating the need for cartridge housing manipulations
- High spot vent and low spot drain ensure easy venting/ draining
- Unique capsule design contributes to minimal hold-up volume
Not in-line steam sterilizable
Wine sample preparation, water filtration, and additives, aroma or adjuvants
Order Info
Packaged in double easy-open bag. Manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO™ 9000 Quality Systems Standard and are shipped with a Certificate of Quality.
Specifications
Autoclavable | |
0.2 μm | |
1000 cm2 | |
0.75 in. (19mm) Sanitary Flange | |
Single Layer | |
14.2 cm |
MCE | |
Non-sterile | |
Wine sample preparation; water filtration; and additives, aroma or adjuvants | |
0.75 in. (19mm) Sanitary Flange | |
5.6 in. |