missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm
Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions
Supplier: MilliporeSigma™ 1506120001
Description
- Highest silica purity (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and from batch-to-batch
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Specifications
Column | |
100 mm | |
1.5 to 10.5 | |
1/Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
3 mm | |
5 μm | |
120 Å | |
330 m²/g | |
C18 | |
17% | |
Yes | |
Column |