missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ RT HPLC Columns, 5μm
Fast method development of complex samples across the pH range from 1.5 to 10.5 at different mobile phases and temperature conditions
$1349.18 - $2351.94
Specifications
| Particle Size | 5 μm |
|---|---|
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
M1500370001
|
MilliporeSigma™
1500370001 |
250 mm | 4 mm |
Each for $2,351.94
|
|
||||
|
M1500360001
|
MilliporeSigma™
1500360001 |
125 mm | 4 mm |
Each for $1,999.49
|
|
||||
|
M1505950001
|
MilliporeSigma™
1505950001 |
100 mm | 2 mm |
Each for $2,053.77
|
|
||||
|
M1505930001
|
MilliporeSigma™
1505930001 |
50 mm | 2 mm |
Each for $1,440.17
|
|
||||
|
M1505960001
|
MilliporeSigma™
1505960001 |
125 mm | 2 mm |
Each for $1,936.42
|
|
||||
|
M1506070001
|
MilliporeSigma™
1506070001 |
50 mm | 3 mm |
Each for $1,440.17
|
|
||||
|
M1506120001
|
MilliporeSigma™
1506120001 |
100 mm | 3 mm |
Each for $2,053.77
|
|
||||
|
M1506170001
|
MilliporeSigma™
1506170001 |
150 mm | 3 mm |
Each for $2,138.65
|
|
||||
|
M1506200001
|
MilliporeSigma™
1506210001 |
50 mm | 4 mm |
Each for $1,349.18
|
|
||||
|
M1506220001
|
MilliporeSigma™
1506220001 |
100 mm | 4.6 mm |
Each for $2,050.23
|
|
||||
|
M1506150001
|
MilliporeSigma™
1506150001 |
125 mm | 3 mm |
Each for $1,936.42
|
|
||||
|
M1514550001
|
MilliporeSigma™
1514550001 |
150 mm | 4.6 mm |
Each for $2,215.04
|
|
||||
|
M1514560001
|
MilliporeSigma™
1514560001 |
250 mm | 4.6 mm |
Each for $1,543.26
|
|
||||
Description
- Highest silica purity (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and from batch-to-batch
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Specifications
| 5 μm | |
| 330 m²/g | |
| C18 | |
| Reversed Phase | |
| Reversed Phase |
| 1/Pk. | |
| L1 | |
| Silica | |
| Yes |