missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Silica Gel 60 F254 Coated Aluminum-Backed TLC Sheets
Allows analyzation of any substance when combined with suitable mobile phase
Supplier: MilliporeSigma™ 1055590001
Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 200μm with mean particle size of 10 to 12μm
- Can be cut with scissors for individual separation requirements
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Available in broad range of sizes
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Specifications
Aluminum | |
20/Pk. | |
Single-use | |
Separation of Extremely Non-Polar and Highly Polar Substances Using Aqueous Solvent Systems | |
200 μm | |
20 cm |
60 Å | |
RP-modified Silica TLC Plate | |
254 nm | |
Silica Gel 60 RP-18 F254 s | |
20 x 20 cm | |
20 cm |