missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Enameled Magnet Wire
Use to construct electrical studies.
$78.12 - $84.50
Specifications
Product Type | Copper-enameled Magnet Wire |
---|---|
For Use With (Equipment) | Constructing or repairing chokes, dynamos, generators, motors, electronic coils, transformers, transmitters, tuners, solenoids |
Material | Copper |
For Use With (Application) | Construct electrical studies |
Weight (English) | 1 lb. |
Catalog Number | Mfr. No. | Gauge | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gauge | Length (English) | Length (Metric) | Price | Quantity | |||
S4828A
![]() |
Arcor Electronic Company
WS0147 |
22 ga | 500 ft. | 152.4 m |
N/A
|
|
|||
S4828D
![]() |
Arcor Electronic Company
WHO145 |
20 ga | 320 ft. | 97.53 m |
N/A
|
|
|||
S4828B
![]() |
Arcor Electronic Company
WS0149 |
24 ga | 800 ft. | 243.84 m |
N/A
|
|
|||
Description
Insulated.
For constructing or repairing:
- Chokes
- Dynamos
- Generators
- Motors
- Electronic coils
- Transformers
- Transmitters
- Tuners
- Solenoids
Order Info
Comes in 1 lb. spool (454g).
Specifications
Copper-enameled Magnet Wire | |
Copper | |
1 lb. |
Constructing or repairing chokes, dynamos, generators, motors, electronic coils, transformers, transmitters, tuners, solenoids | |
Construct electrical studies | |
0.45 kg |